Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Silicone residue remover aerosol can

For detailed information, other images and documents, please select individual articles from the following table.

Silicone residue remover aerosol can

For effortless removal of hardened silicone and MS polymer residues as well as sealant residues - fast, clean and gentle on surfaces
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
  • Ideal for targeted removal of hardened silicone residues on a wide range of surfaces - effective, gentle on materials and easy to use

  • The aerosol can enables particularly simple and even application without the need for a cartridge gun or additional tools, for maximum flexibility and time savings

  • The gel formulation adheres extremely well to the surface, with reliable effect even in difficult areas

  • Rapid effect: The remover begins to effectively dissolve silicone residues after just 10 minutes - for thicker layers, a longer application time is recommended for optimum results

  • High yield - one can is effective for up to 200 m of joints, ideal for larger projects and professional applications

  • Safe to use - ideal for professionals and demanding DIY enthusiasts
Notice
  • Not suitable for use with acrylic or PU sealants

  • Do not bring into contact with polyamide (nylon), PMMA or natural stone

  • Preliminary tests are required on paintwork and porous surfaces

  • Sufficient ventilation should be ensured during application

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.