Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Snipe-nose pliers Made of insulated plastic
Snipe-nose pliers Made of insulated plastic - 1
Snipe-nose pliers Made of insulated plastic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Snipe-nose pliers Made of insulated plastic

Particularly suitable for applications in electromobility
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
  • Reduces the risk of short circuit thanks to the purely plastic design

  • Comfortable working thanks to the 2-component handles with their soft and non-slip grip zone

  • Robust pliers shape due to the fibreglass-reinforced plastic

  • Class C, application area down to -40°C