For detailed information, other images and documents, please select individual articles from the following table.
Cable tie with fastening tab, re-openable
Cable connector for lashing – weather-resistant polyamide 6.6
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Weather-resistant material is resistant to ultraviolet radiation – suitable for indoor and outdoor applications
- Tab enables easy release and re-use if changes are to be expected during development, manufacturing or on-site service
- Usually used for heavy-duty applications
- Can be used with CLIP 0502992014
- UV- and weather-resistant
- Article 0502992013 also heat-stabilised to +115°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!