For detailed information, other images and documents, please select individual articles from the following table.
Stacking cabinet set with ORSY® system cases 4.4.2
Organisation system consisting of stackable modules for 3 ORSY system cases that can also be screwed into each other
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
To store 3 ORSY system cases 4.4.2
- Ball-bearing-mounted telescopic extensions
- Load per tray: 20 kg
- Stacking cabinets can be stacked and bolted together
- Side panels and rear panel with square perforation for accessories from perforated panel range
- Stacking nubs
- Central locking with two keys
- Colour: graphite black (RAL 9011)
- Material: Sheet steel
- Powder-coated
- Three system cases with separators
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!