Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Ideal snips with carbide blades
Ideal snips with carbide blades - 1
Ideal snips with carbide blades - 2
Ideal snips with carbide blades - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ideal snips with carbide blades

Leverage sheet metal snips for continuous and shaped cuts

See product details

Available in 2 versions
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
Rounded grip made from 2-component plastic


Prevents your hand from slipping



Lower handle made from 1-component plastic


You can slide your finger over the lower handle when opening and closing the handle



Handle heights prevent the shears from slipping out of your hand


Safe execution of the sheet metal shears



Long service life


  • Cutting head made from special stainless steel, die-forged

  • Inductively hardened cutting edges


Inserted cemented carbide blades


Improved cutting performance and longer service life



Unserrated cutting geometry


Effortless, without the sheet metal slipping



Lever transmission


High cutting force with minimum force application