Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

2C T-handle TX set 7 pcs with metal rack
2C T-handle TX set 7 pcs with metal rack - 1
2C T-handle TX set 7 pcs with metal rack - 2
2C T-handle TX set 7 pcs with metal rack - 3
2C T-handle TX set 7 pcs with metal rack - 4
2C T-handle TX set 7 pcs with metal rack - 5
2C T-handle TX set 7 pcs with metal rack - 6
2C T-handle TX set 7 pcs with metal rack - 7
2C T-handle TX set 7 pcs with metal rack - 8
2C T-handle TX set 7 pcs with metal rack - 9
2C T-handle TX set 7 pcs with metal rack - 10
2C T-handle TX set 7 pcs with metal rack - 11
2C T-handle TX set 7 pcs with metal rack - 12

For detailed information, other images and documents, please select individual articles from the following table.

2C T-handle TX set 7 pcs with metal rack

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

See product details

Available in 1 version
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
Optimal ergonomics


  • The concave palm rest of the T-handle enables comfortable working

  • Optimal adaptation to the hand reduces working fatigue

  • Ensures that you can keep working for longer


Quickly find the correct driver size


  • The large size symbols make it easier to find the desired drive size

  • Aided by the coloured plastic ring according to the Wurth colour code


Versatile


  • Short side is suitable for tight spaces as well as for increased leverage


Speed and precision


  • The quick turn zone with grooves and lightweight collar results in increased working speed

  • Also prevents fingers from slipping

  • With Black Point tip for high fit accuracy


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook

  • Metal rack suitable as a workbench stand or for wall mounting


Increased corrosion resistance


  • The matt chrome-plated blade increases resistance to corrosion