For detailed information, other images and documents, please select individual articles from the following table.
Tool case with all common tools Assortment of 63 pieces
Practical plastic case, ideal for mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Extensive, all-round assortment in a sturdy plastic case with 63 pieces
- This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and especially for mobile use
- The compact case made of robust plastic has an almost indestructible hard foam insert with clamping effect on both sides
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
All classic tools for the all-round tradesperson
- Combination wrench with width across flats from 8 to 19 mm
- Short 1/4 inch bit holder and 60 mm long magnetic 1/4 inch bit holder
- 1/4 inch bits for TX, PH, slotted, RW, PZ and hexagon socket screws
- Robust screwdrivers with slotted and PH blades, cutters, medium-duty machinist's hammer, water pump pliers, combination pliers and the 5 m tape rule help with a wide range of everyday tasks
16x 3/8 inch sockets for almost any screw
- With accompanying rigid extension, cardan joint and reversible ratchet with turntable
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- Surfaces are chrome-plated
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!