Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 1
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 2
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 3
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 4
Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 type RN 118° 19 pcs

Affordable, robust steel assembly drill bits for applications in steel up to 850 N/mm² strength. Available in ORSY® system cassette.

See product details

Available in 1 version
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
High breakage resistance


Chipless manufacturing process



Ideal for construction and assembly use without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and a reduced tendency towards the build-up of material deposits


Vaporised surface



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening