Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Universal holder E 6.3 (1/4") with adjustable length of thread engagement and permanent magnet

For detailed information, other images and documents, please select individual articles from the following table.

Universal holder E 6.3 (1/4") with adjustable length of thread engagement and permanent magnet
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
Quick-change holder forms a strong connection between holder and bit



Spacer with adjustable screw-in depth



Screws are held securely on the bit


  • Vertical and horizontal screwing possible without tilting or losing screw

  • Particularly suitable for long screws