For detailed information, other images and documents, please select individual articles from the following table.
Universal tool kit 17 pieces
Set equipped with all press ferrules and pressure pieces for pressing and feeding of the steering knuckle, joint pin and silent bearings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Scope of delivery:
- 1x bridge with thread
- 1x bridge without thread
- 2x support arms, 500 mm
- 4x Allen screws M22 x 2.5
- 1x each of pressure pipe, diameter 80/90 x 130 mm, diameter 80/90 x 42 mm
- 1x each of pressure sleeve, diameter 65 x 145 mm, diameter 65 x 42 mm
- 1 adapter plate (step tread) for mounting pressing sleeves
- 1x pressed part, diameter 65 x 65 mm
- 1x each of pressure rod, diameter 31 x 250 mm, diameter 31 x 140 mm
- 1 impact adapter
Delivery is without a pneumatic hydraulic pump and without a hydraulic cylinder kit
Universal commercial vehicles, buses, agricultural machinery, construction machinery, plant construction, mechanical engineering
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!