For detailed information, other images and documents, please select individual articles from the following table.
Puller set for diesel injection nozzles
Enables seized diesel injection nozzles to be pulled out using pneumatic chipping hammers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Seized diesel injection nozzles can be pulled out more easily and quickly through the combination of impact and vibration
Special pulling mechanism that is operated with pneumatic chipping hammer
Incl. six adapters for the most common diesel injection nozzles
Incl. elbow adapter for hard-to-reach injection nozzles and disassembly adapter for Bosch injection nozzles
Scope of delivery
- Adapter for Siemens injectors, M25
- Adapter for Denso injectors, M20
- Adapter for Siemens injectors, M27
- Adapter, female thread, M12
- Adapter for Delphi injectors, M14
- Universal elbow adapter
- Pulling mechanism for chipping hammer
- Double puller adapter for Bosch injectors
- Disassembly adapter for Bosch injectors
Use suitable protective equipment, such as gloves and goggles.
For diesel injection nozzles in common rail engines.
Check that the handle and jam nut on the pulling mechanism are securely tightened. Find a suitable adapter, screw onto the pulling mechanism and fix in place with the jam nut. Connect to the appropriate diesel injection nozzle. Insert the impact pin into the pneumatic chipping hammer and tighten. Impact pin incl. Insert the chipping hammer into the appropriate opening on the pulling mechanism. Hold the pneumatic chipping hammer and pulling mechanism with both hands. Do not extract towards the face! Start at the lowest impact level. If necessary, increase the power every five seconds until the injection nozzle can be extracted using impact and vibration. If the injection nozzle will not move, reduce the power again and carefully remove.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!