Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

VDE stripping pliers, IEC 60900

For detailed information, other images and documents, please select individual articles from the following table.

VDE stripping pliers, IEC 60900

Precise, effortless stripping of cables and wires with plastic or rubber insulation

See product details

Available in 1 version
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel ensures long tool life and precision

  • Automatic opening of the tongs due to opening spring

  • 1-component comfort handle with wide VDE collar for secure working

  • Adjustment screw can be fixed with knurled nut

  • Surface ground and chrome-plated

  • Joint is inserted