Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4
Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4 - 1
Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4

PZ recessed head in A4 stainless steel

See product details

Available in 11 versions
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
The WUPOFAST TF A4 stainless steel, full-thread, PZ wood screw is an excellent fastening product for projects requiring exceptional corrosion resistance and quick, effective installation. WUPOFAST TF screws are made from A4 stainless steel for exceptional corrosion resistance, even in aggressive environments such as coastal areas and industrial installations.
  • Pozidriv recessed head

  • Countersunk head

  • Full or partial thread depending on the dimensions