For detailed information, other images and documents, please select individual articles from the following table.
WÜPOFAST chipboard screws, full thread with countersunk head assortment
2100 pieces in system case 4.4.1 Wüpofast chipboard screws with countersunk head, PZ, zinc-plated steel, blue passivated (A2K)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Assortment of 2100 pieces
- 250 chipboard screws 3 x 20 / 3 x 25 mm
- 200 chipboard screws 3 x 30 mm
- 250 chipboard screws 3.5 x 16 / 3.5 x 20 mm
- 125 chipboard screws 3.5 x 25 / 3.5 x 30 mm
- 100 chipboard screws 3.5 x 35 mm
- 75 chipboard screws 3.5 x 40 mm
- 100 chipboard screws 4 x 30 / 4 x 35 mm
- 75 chipboard screws 4 x 40 mm
- 50 chipboard screws 4 x 45 / 4 x 50 mm
- 50 chipboard screws 5 x 50 / 5 x 60 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!