Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Heavy Duty reflective tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy Duty reflective tape

Adhesive tape with high material thickness for universal simple floor marking in a wide range of applications, e.g. marking safety areas, hazardous areas, working areas, car lifting platforms, steps.

See product details

Available in 4 versions
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
  • Self-adhesive

  • Good adhesive properties

  • High tear resistance

  • Good abrasion resistance

  • With silicone paper

  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
Notice
  • Yellow-black tape for permanent hazard points and obstacles

  • Red and white tape for temporarily restricted or movable hazard points and obstacles

  • The adhesion surface must be dry and free from grease and dust