Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wall cassette with belt pull-out for barriers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wall cassette with belt pull-out for barriers

Alternative to a bollard if a permanent barrier is required or space is limited.

See product details

Available in 3 versions
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
Suitable as primarily visual or symbolic barrier. The pull-out belt can be attached to a stop post, wall cassette or wall clip.



Space-saving and cost-effective barrier


Permanent barrier with a small space requirement



3-way belt cassette


2 belts can be attached per post and the position of the belt outlet is freely adjustable



Automatic retractor with brake function


Safe return and storage of the barrier belt



Cassette and belt colours have a signalling effect



The barrier can be flexibly configured using bollard and wall clip

Notice
  • 0957 595 025 features a belt pull-out, no mounting of incoming belts.

  • When combining different products from the range of barriers with belt pull-out, please ensure the same type designation.