Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Refuse bin ENVI FREE
Refuse bin ENVI FREE - 1
Refuse bin ENVI FREE - 2
Refuse bin ENVI FREE - 3

For detailed information, other images and documents, please select individual articles from the following table.

Refuse bin ENVI FREE

For positioning regardless of width and depth
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
  • Bin heights 216, 256 and 326 mm

  • Bin volumes from 5.5 to 29 litres

  • In 2 colour variants, grey and anthracite

  • Clear waste separation – the different containers allow different types of waste to be stored separately

  • Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs

  • Containers are easy to clean and are dishwasher-resistant up to 70 °C

  • Container handles are used for attaching refuse bags and easy removal of the container

  • Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering

  • Can be retrofitted at any time
Application area