The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wax undercoating PLUS
Wax-based coating compound containing solvents, cannot be painted over
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Permanently elastic with self-healing effect
- Paint-, rubber- and PVC-compatible
- Resistant to spray water and salt water, weak acids and alkalis
- Very high solids content
- VOC reduced
- Dust dry after 48 hours, then waxy
- Yield: 876 g/1000 ml at 200 µm 0.28 litres/m2
Recommended dry layer thickness: At least 50 μm. Product must be stirred/shaken up before use! After application, turn the aerosol can upside down and spray until the valve is empty.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For areas at risk of corrosion in bodywork such as sheet metal seams (folds, gaps, flanges), edges and surfaces. Excellent adhesion and very good stability on metallic surfaces
Shake can well before use. The surface must be dry and free from rust, dirt or grease. Optimal spray distance 30 cm. Apply thinly. Operating pressure: 6 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!