For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub grinder type B
Special grinder for cleaning the wheel centring apparatus and the contact surface between the wheel and the hub
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Grinding bell with nylon non-woven abrasive disc
Suitable for BMW and vans (e.g. DB Sprinter, Fiat Ducato and Renault Master) with wheel hubs 200 mm in diameter.
Fast removal of rust and deposits on wheel hubs
- Saves time
- Tightening torques are no longer distorted
Optimal processing quality
- Non-sparking
- Minimal dust created
Use in connection with commercially available electric or battery-powered drills
No special processing machine necessary
Replaceable nylon non-woven abrasive disc
Cost savings
Cleaning is carried out through rotation speed and not through maximum downforce.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!