Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Windscreen cleaner Screenwash Plus

For detailed information, other images and documents, please select individual articles from the following table.

Windscreen cleaner Screenwash Plus

Windscreen cleaner concentrate with anti-freeze protection for windscreen washer systems
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
Strong cleaning performance and reliable protection against freezing


  • Ensures thorough, streak-free cleaning of the windscreen

  • Removes typical winter contaminants (e.g. salt film, road dirt) and ensures a clear view

  • Prevents all parts of windscreen and headlight wash systems from freezing


Kind to materials - even delicate surfaces


  • Does not attack polycarbonate glass, paint or rubber

  • Suitable for fan-spray nozzles: uniform distribution for effective surface cleaning


Less cleaning required


  • Forms a thin, dirt-repellent layer on the surface of the glass. Impedes dirt adhesion - this reduces the amount of cleaning required, maintaining a clear view for longer.
Notice
  • Fan-spray nozzles: Due to the fluid's viscosity, a fan-shaped spray jet remains frost-resistant down to a temperature of -15 °C with 1:1 dilution

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.