Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Szybka dostawa

Ponad 125 000 produktów

Zinc safety spoke weight, BMW and Volkswagen Group

For detailed information, other images and documents, please select individual articles from the following table.

Zinc safety spoke weight, BMW and Volkswagen Group

OEM quality

See product details

Available in 8 versions
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
  • Specifically developed in accordance with the vehicle manufacturer's requirements.

  • Replaces the two-part clamp weights on vehicles made by nearly all German manufacturers (except Mercedes Benz).

  • The 5 and 10 gram weights are made from plastic (PP).
Notice

The wheel weights are supplied without spring clips. The spring clips must be ordered separately depending on intended use (steel or aluminium rims).


Please note: Two-part wheel weights are not permitted on all aluminium rims. If adhesive weights are required, we recommend the use of art. no. 0830 912.