Refuse bin ENVI FREE
BIN-(ENVI-FREE)-GREY-10L-230X191X326
Art.-no. 0683720832
EAN 4065233146921
Register now and access more than 125,000 products
- Bin heights 216, 256 and 326 mm
- Bin volumes from 5.5 to 29 litres
- In 2 colour variants, grey and anthracite
- Clear waste separation – the different containers allow different types of waste to be stored separately
- Food-grade plastic containers that are also suitable for storage, e.g. animal feed or other foodstuffs
- Containers are easy to clean and are dishwasher-resistant up to 70 °C
- Container handles are used for attaching refuse bags and easy removal of the container
- Optionally, there are also closed lids and organic lids for the containers with active carbon filters for covering
- Can be retrofitted at any time
![]() | ![]() | ![]() | ![]() | ![]() | ||
![]() | ![]() | ![]() | ||||
![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
![]() | ![]() | ![]() | ![]() | ![]() | ||
![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
Datasheets(X)
Material | Plastic |
Colour | Telegrey 4 RAL 7047 |
Length | 191 mm |
Width | 230 mm |
Height | 326 mm |
Volumetric capacity | 10 l |


























