Rough grinding disc for stainless steel
GDISC-GREEN-A2-CE-TH6,4-BR22,2-D125
Art.-no. 0669281256
EAN 4053479437606
Register now and access more than 125,000 products
Rough grinding disc, green, for stainless steel
- Free of iron, chlorine and sulphur (≤ 0.1%)
Datasheets(X)
Suitable for grinding edges, deburring, dressing weld seams etc.
Diameter x thickness | 125 x 6.4 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Material to be processed | Stainless steel |
Max. circumferential speed | 80 m/s |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 3 of 4 points |
Removal speed (points system) | 4 of 4 points |
Removal performance (points system) | 3 of 4 points |