Screw, hexagon head, inch ASME B18.2.1 steel GR8 zinc flake silver (ZFSHR)
SCR-HCS-GR8-(ZFSHR)-7/8_9X5
Art.-no. 7694018550
EAN 4066441689712
Register now and access more than 125,000 products
- The mechanical properties are regulated in SAE J429
- The thread length is based on ASME B18.2.1
- 1 inch (in) = 25.4 mm
- Standard thread tolerance in accordance with ASME B1.1 = 2A (for external thread)
Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment and all other fields that have vehicle construction standard corrosion protection requirements.
Corrosion resistance for ZFSHR:
- Diameter ≥ M6 - 480 h*
- Diameter ≥ M10 - 720 h*
- * Reference values: No base metal corrosion in areas without thread in salt spray tests according to DIN EN ISO 9227 NSS.
The designation ZFSHR refers to the following corrosion coating:
- Zinc-flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.
- Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles
Datasheets(X)
![]() | |
Nominal diameter (d1) | 7/8 in |
Length (l1) | 5 in |
Thread type | UNC |
Head height (k1) | 0.563 in |
External drive (s1) | WS1 5/16 |
Material | Steel |
Property class | GR8 |
Surface | Flake zinc silver |
Width across flats | 1 5/16 inch |
Thread length (lg) | 2 in |
Standards | ASME B18.2.1 |
