Standard superglue, viscous, with Dos
SUPGLU-CYANACRYLIC-VISCOUS-DOS-50G
Register now and access more than 125,000 products
- Absorption of adhesive is prevented
- Rapid curing
- Suitable for most materials
- Free of solvents
Datasheets(X)
Bonds porous materials.
Moisten the surface to be bonded with superglue and fix it to the other surface until hardening.
Chemical basis | Cyanoacrylate acidic ester |
Colour | Colourless |
Density | 1.08 g/cm³ |
Min./max. tensile strength | 1.8-1.8 N/mm² |
Stretch capacity | 5 % |
Max. gluing gap size | 10 mm |
Min./max. temperature conditions | -30 to 80 °C |
Min./max. processing temperature | -30 to 25 °C |
Contents | 46.3 ml |
Weight of content | 50 g |