Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Cordless drill driver ABS 12 COMPACT M-CUBE
Cordless drill driver ABS 12 COMPACT M-CUBE - 1
Cordless drill driver ABS 12 COMPACT M-CUBE - 2
Cordless drill driver ABS 12 COMPACT M-CUBE - 3
Cordless drill driver ABS 12 COMPACT M-CUBE - 4
Cordless drill driver ABS 12 COMPACT M-CUBE - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 12 COMPACT M-CUBE

Extremely compact and powerful cordless drill driver for general drilling and screwing applications

See product details

Available in 3 versions
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
For convenient and effortless work, even with applications above head height and in confined areas


Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system



Continuous monitoring of the motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Safe clamping of tools


Drill chuck with ratchet/locking function securely and reliably clamps tools from 0.8–10 mm



Well-lit working area


LED lamp on the battery block, with after-glow function