The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver BS 12-A Multi
More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Extremely versatile
- 10 mm auto-lock quick-action drill chuck
- The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.
- The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).
Simple chucking of all standard drill and screwdriver bits (E6+C6)
Lockable 1/4 inch universal bit holder
Convenient and effortless work, even with applications above head height and in confined or inaccessible areas
Compact, lightweight and ergonomic
Compatible with all 10.8-V and 12-V cordless system products
The rechargeable battery version is delivered in a transport bag.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!