Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Hammer drill H 24-MLS
Hammer drill H 24-MLS - 1
Hammer drill H 24-MLS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill H 24-MLS

Lightweight, manageable 750-W hammer drill with interchangeable drill chuck and chiselling function for universal use.

See product details

Available in 1 version
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
Includes exchangeable drill chuck


Quick and easy to replace the SDS-plus holder with the supplied normal drill chuck.



Universal


The chiselling function means that the machine can also be used for corrective work.



Effortless work


Ergonomic shape and lightweight for continuous use without rapid signs of fatigue.